Check Availability
  • ARMORED TEXTILES 

    Attack Line Fire Hose, Single Jacket, 1-1/2" Hose Inside Dia., 100 ft., Red

  • Item # 11N787
  • Mfr. Model # G50H15RR100N
Attack Line Fire Hose, Single Jacket, 1-1/2" Hose Inside Dia., 100 ft., Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Synthetic, single-jacket fire hose with nitrile/PVC rubber lining and cover. Outside jacket resists acids, alkalies, gasoline, oils, and ozone.
Show More Close
 

Technical Specifications

Item # 11N787
Mfr. Model # G50H15RR100N
UNSPSC #46191603
Catalog Page 1817
Shipping Weight 35.44 lbs
Country of Origin Spain *
Item Attack Line Fire Hose
Fire Hose Type Single Jacket
Hose Inside Dia. 1-1/2"
Hose Length 100 ft.
Coupling Material Aluminum
Color Red
Thread Type NST/NH
Coupling Lug Style Rocker
Standards NFPA 1961, 1963
Working Pressure 300 psi
Fire Hose Product Type Attack Line Fire Hose
Lining Material Rubber
Burst Pressure 900 psi
Coupling Bowl Size 1-3/4"
Jacket Material Rubber
Test Pressure 600 psi
FM Approved No
UL Listed Yes
* This product's country of origin is subject to change

Welcome Sign In