Check Availability
  • ARMOR POLY 

    VCI Bags, 2 mil, Blue Low Density Polyethylene (LDPE), Width 48", Length 50", 75 PK

  • Item # 36LN89
  • Mfr. Model # PVCIBAG2MB504880
VCI Bags, 2 mil, Blue Low Density Polyethylene (LDPE), Width 48", Length 50", 75 PK Gusseted Bags,VCI,LLDPE,None,80",PK75 Gusseted Bags,VCI,LLDPE,None,80",PK75 Gusseted Bags,VCI,LLDPE,None,80",PK75 Gusseted Bags,VCI,LLDPE,None,80",PK75
Qty
  • Web Price
    $381.62 / pkg. of 75
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Versatile bags combine the beneficial barrier packing with anti-corrosion protection for safe, easy, and dry packaging of metal products. Recyclable and nontoxic.
Show More Close
 

Technical Specifications

Item # 36LN89
Mfr. Model # PVCIBAG2MB504880
UNSPSC #24111503
Catalog Page 1412
Shipping Weight 81.0 lbs
Country of Origin USA *
Item VCI Bags
Width 48"
Length 50"
Depth 80"
Thickness 2 mil
Color Blue
Bag Material Low Density Polyethylene (LDPE)
Bag Features VCI
Open/Reclosable Open
Bag Closure Type None
FDA Compliant No
Bag Package Configuration Cored Roll
Write on Surface No
Hang Hole No
Bag Item Open Poly Bag
* This product's country of origin is subject to change

Alternate Search Terms