Check Availability
  • ARMOR POLY 

    VCI Bags, 4 mil, Blue Low Density Polyethylene (LDPE), Width 44", Length 54", 25 PK

  • Item # 36LN85
  • Mfr. Model # PVCIBAG4MB544496COEX-D
VCI Bags, 4 mil, Blue Low Density Polyethylene (LDPE), Width 44", Length 54", 25 PK Gusseted Bags,VCI,LLDPE,None,96",PK25 Gusseted Bags,VCI,LLDPE,None,96",PK25 Gusseted Bags,VCI,LLDPE,None,96",PK25 Gusseted Bags,VCI,LLDPE,None,96",PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Versatile bags combine the beneficial barrier packing with anti-corrosion protection for safe, easy, and dry packaging of metal products. Recyclable and nontoxic.
Show More Close
 

Technical Specifications

Item # 36LN85
Mfr. Model # PVCIBAG4MB544496COEX-D
UNSPSC #24111503
Catalog Page 1412
Shipping Weight 56.0 lbs
Country of Origin USA *
Item VCI Bags
Width 44"
Length 54"
Depth 96"
Thickness 4 mil
Color Blue
Bag Material Low Density Polyethylene (LDPE)
Bag Features VCI
Open/Reclosable Open
Bag Closure Type None
FDA Compliant No
Bag Package Configuration Cored Roll
Write on Surface No
Hang Hole No
Bag Item Open Poly Bag
* This product's country of origin is subject to change

Alternate Search Terms