Check Availability
Floor Marking Tape, Solid, Continuous Roll, 3" Width, 1 EA
  • ARMADILLO TAPE 

    Floor Marking Tape, Solid, Continuous Roll, 3" Width, 1 EA

  • Item # 43Y409
  • Mfr. Model # ARM312
Qty
Invalid Quantity
Share This Product Add to List

Product Details

ARMADILLO TAPE floor marking tape is a long lasting, high-performance tape for marking floors and aisles. Durable tape is chemical-, weather-, and wear-resistant. Mild abrasive surface is reflective and slip-resistant.

• 3"W continuous roll
• Easily cleaned
• Adheres to smooth concrete, asphalt, wood, and steel surfaces
Show More Close
 

Technical Specifications

Item # 43Y409
Mfr. Model # ARM312
UNSPSC #31201520
Shipping Weight 9.65 lbs
Country of Origin China *
Item Floor Marking Tape
Pattern Solid
Safety Tape Color Red
Width 3"
Roll Length 108 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Thickness 0.060"
Performance Temp. 50 Degrees to 150 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Diameter 7"

* This product's country of origin is subject to change

Compliance and Restrictions