Check Availability
  • ARM AND HAMMER 

    Laundry Detergent, 210 oz. Jug, Unscented Liquid, 2 PK

  • Item # 39F159
  • Mfr. Model # 33200-00106
  • (324)
Laundry Detergent, 210 oz. Jug, Unscented Liquid, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ARM & HAMMERâ„¢ liquid laundry detergent is the only detergent with the cleaning and freshening power of ARM & HAMMER baking soda. Detergent is designed to power out dirt and odors. Low-sudsing formula rinses cleaner and is designed to work in both standard machines and high-efficiency (HE) models. Special agents in the detergent trap the solid in fresh water, so it rinses away and doesn't redeposit on laundry.
Show More Close
 

Technical Specifications

Item # 39F159
Mfr. Model # 33200-00106
UNSPSC #47131811
Catalog Page 1516
Shipping Weight 30.7 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Laundry Detergents and Fabric Softeners
Item - Laundry Detergent and Stain Remover Laundry Detergent
Cleaner Form Liquid
Cleaner Container Type Jug
Cleaner Container Size 210 oz.
Fragrance Unscented
High Efficiency Compatibility No
Pack Count 2
Item Liquid Laundry Detergent
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.