Check Availability
  • ARLINGTON 

    Liquid Tight Conduit Fitting, 1/2", Straight, Box Connection: 1/2" MNPT, Zinc

  • Item # 4JWD1
  • Mfr. Model # LT5
Liquid Tight Conduit Fitting, 1/2", Straight, Box Connection: 1/2" MNPT, Zinc
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for metallic and nonmetallic liquid-tight Type B conduit, this connector offers fast, tool-less push-on installation.
Show More Close
 

Technical Specifications

Item # 4JWD1
Mfr. Model # LT5
UNSPSC #39121311
Catalog Page 322
Shipping Weight 0.2 lbs
Country of Origin USA *
Item - Conduit Fitting Liquid Tight Conduit Fitting
Use With - Conduit Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
Conduit Trade Size 1/2"
Style - Connector Straight
Box Connection 1/2" MNPT
Insulated No
Conduit Fitting Material Zinc
Color - Conduit Fitting Gray
External Grounding Lug No
Mesh Length No Strain Relief Mesh
Mesh Material No Strain Relief Mesh
Hazardous Location Rating Not Rated
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In