Check Availability
  • ARLINGTON 

    White Loop Hanger, Beam Mounting Location, 75 lb. Max. Load Capacity

  • Item # 6XXD0
  • Mfr. Model # TL50
White Loop Hanger, Beam Mounting Location, 75 lb. Max. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ARLINGTON loop hanger for hanging Cat 5, Cat 6, Cat 7, or fiber-optic communication cables. PVC construction. Hanger is easy to use, holds cable bundles without damage, and rotates at any angle for various mounting applications.
Show More Close
 

Technical Specifications

Item # 6XXD0
Mfr. Model # TL50
UNSPSC #39121701
Catalog Page 315
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Loop Hanger
Mounting Location Beam
Color White
Max. Load Capacity 75 lb.
Max. Cable Capacity 5"
Material PVC
Description/Special Features Flexible, Non-Metallic,Rotates To Any Angle, Holds 300 Cables
Mounting Type Parallel and Perpendicular To Beam, Mounts and Stacks
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms