Check Availability
  • ARLINGTON 

    Liquid Tight Conduit Fitting, 3/4", Adjustable from 0° to 90°, Box Connection: 3/4" MNPT, UV Rated P

  • Item # 4JWE2
  • Mfr. Model # NMLT790
Liquid Tight Conduit Fitting, 3/4", Adjustable from 0° to 90°, Box Connection: 3/4" MNPT, UV Rated P
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Offering fast, tool-less push-on installation, this connector is designed for use with nonmetallic liquid-tight Type B conduit and flexible nonmetallic tubing.
Show More Close
 

Technical Specifications

Item # 4JWE2
Mfr. Model # NMLT790
UNSPSC #39121311
Catalog Page 321
Shipping Weight 0.15 lbs
Country of Origin USA *
Item - Conduit Fitting Liquid Tight Conduit Fitting
Use With - Conduit Flexible Liquid Tight Non-Metallic Type B Conduit
Conduit Trade Size 3/4"
Style - Connector Adjustable from 0 Degrees to 90 Degrees
Box Connection 3/4" MNPT
Insulated No
Conduit Fitting Material UV Rated Plastic
Color - Conduit Fitting Gray
External Grounding Lug No
Mesh Length No Strain Relief Mesh
Mesh Material No Strain Relief Mesh
Hazardous Location Rating Not Rated
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions