Check Availability
  • ARLINGTON 

    Saddlegrip Duplex Connector, Die Cast Zinc, 3/8" Conduit Size, 3/8" NPT Size

  • Item # 4JWG4
  • Mfr. Model # SG3838AST
Saddlegrip Duplex Connector, Die Cast Zinc, 3/8" Conduit Size, 3/8" NPT Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Snap-Tite® Saddlegrip® connector features polypropylene insulation and die-cast zinc construction. It also features a steel clip to snap into the electrical box, and grounding tangs, which help to maintain an excellent ground path. Use with steel and aluminum flex cable. Connectors snap into box, and are screwed tight for a sturdy hold.
Show More Close
 

Technical Specifications

Item # 4JWG4
Mfr. Model # SG3838AST
UNSPSC #39121311
Catalog Page 324
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Saddlegrip Duplex Connector
Fitting Sub-Category Straight Connectors
Conduit Size 3/8"
Cable Opening Min. 0.445"
Cable Opening Max. 0.612"
Knockout Size 1/2"
Insulated Yes
Insulation Type Polypropylene
NPT Size 3/8"
Material Die Cast Zinc
For Use With Aluminum and steel Flex, AC, MC, MCAP(TM) MCI-A and HCF MCAP(TM) MCI-A cable.
Description/Special Features With Independent Securing of the Cables, Can Use Two Different Size Cables
Standards UL Listed File No. E60812, CSA File No. LR49636, RoHS Compliance
* This product's country of origin is subject to change

Compliance and Restrictions