Check Availability
  • ARLINGTON 

    Duplex, Straight, Die Cast Zinc, 1/2" NPT, Snap In Box Connection, Die Cast Zinc

  • Item # 4JWG3
  • Mfr. Model # SG3838ST
Duplex, Straight, Die Cast Zinc, 1/2" NPT, Snap In Box Connection, Die Cast Zinc
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Snap-Tite® Saddlegrip® connector features polypropylene insulation and die-cast zinc construction. It also features a steel clip to snap into the electrical box, and grounding tangs, which help to maintain an excellent ground path. Use with steel and aluminum flex cable. Connectors snap into box, and are screwed tight for a sturdy hold.
Show More Close
 

Technical Specifications

Item # 4JWG3
Mfr. Model # SG3838ST
UNSPSC #39121311
Catalog Page 324
Shipping Weight 0.1 lbs
Country of Origin USA *
Item - Building Cable Connector Duplex Metallic Sheath Cable Connector
Style - Connector Duplex, Straight
Material - Cable Connector Die Cast Zinc
Trade Size - Metallic Building Cable Connector 3/8"
Box Connection 1/2" NPT, Snap In
Cable Clamping Method Saddle
Insulated No
Use With - Metallic Building Cable AC/HCF, MC, MC/HCF, Flexible Conduit
Description/Special Features With Independent Securing of the Cables, Can Use Two Different Size Cables
Standards UL Listed File No. E60812, CSA File No. LR49636, RoHS Compliance
Cable Opening Min. 0.445"
Cable Opening Max. 0.612"
* This product's country of origin is subject to change

Compliance and Restrictions