Check Availability
  • ARLINGTON 

    Saddlegrip Connector, Die Cast Zinc, 1/2" Conduit Size, 1/2" NPT Size

  • Item # 4JWG5
  • Mfr. Model # SG50ST
Saddlegrip Connector, Die Cast Zinc, 1/2" Conduit Size, 1/2" NPT Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Snap-Tite® Saddlegrip® connector features die-cast zinc construction. It also features a steel clip to snap into the electrical box, and grounding tangs, which help to maintain an excellent ground path. Use with steel and aluminum flex cable. Connectors snap into box, and are screwed tight for a sturdy hold.
Show More Close
 

Technical Specifications

Item # 4JWG5
Mfr. Model # SG50ST
UNSPSC #39121311
Catalog Page 324
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Saddlegrip Connector
Fitting Sub-Category Straight Connectors
Conduit Size 1/2"
Cable Opening Min. 0.710"
Cable Opening Max. 0.910"
Knockout Size 1/2"
Insulated No
NPT Size 1/2"
Material Die Cast Zinc
For Use With Aluminum and steel Flex, AC, MC, MCAP(TM) MCI-A and HCF MCAP(TM) MCI-A cable.
Description/Special Features Steel Clip Snaps Into The Electrical Box, Grounding Tangs Maintain an Excellent Ground Path
Standards UL Listed File No. E60812, CSA File No. LR49636, RoHS Compliance
* This product's country of origin is subject to change

Compliance and Restrictions