Check Availability
  • ARLINGTON 

    Connector, Die Cast Zinc, 1-1/4" Conduit Size, 1-1/4" NPT Size

  • Item # 6XXA6
  • Mfr. Model # 8413
Connector, Die Cast Zinc, 1-1/4" Conduit Size, 1-1/4" NPT Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This conduit connector is designed for connecting MC cable to an electrical outlet box. It features die-cast zinc construction. Each connector includes 3 end-stop bushings.
Show More Close
 

Technical Specifications

Item # 6XXA6
Mfr. Model # 8413
UNSPSC #39121311
Catalog Page 315
Shipping Weight 0.38 lbs
Country of Origin USA *
Item Connector
Fitting Sub-Category Straight Connectors
Conduit Size 1-1/4"
Cable Opening Min. 1.000"
Cable Opening Max. 1.460"
Knockout Size 1-1/4"
Insulated No
NPT Size 1-1/4"
Material Die Cast Zinc
For Use With MC/HCF Steel and Aluminum Cable, AC/HCF Steel and Aluminum Cable, Flexible Metal Conduit Steel and Aluminum (Regular and Reduced Wall), MC Cable Continuous Corrugated Aluminum, MCI-A cable
Description/Special Features Includes Additional End Stop Bushings
Standards UL Listed File No. E 18304, CSA File No. LR49636 RoHS Compliance
* This product's country of origin is subject to change

Compliance and Restrictions