Check Availability
  • ARLINGTON 

    Straight, Die Cast Zinc, 1" MNPT Box Connection, Die Cast Zinc

  • Item # 6XXA5
  • Mfr. Model # 8412
Straight, Die Cast Zinc, 1" MNPT Box Connection, Die Cast Zinc
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This conduit connector is designed for connecting MC cable to an electrical outlet box. It features die-cast zinc construction. Each connector includes 3 end-stop bushings.
Show More Close
 

Technical Specifications

Item # 6XXA5
Mfr. Model # 8412
UNSPSC #39121311
Catalog Page 319
Shipping Weight 0.25 lbs
Country of Origin USA *
Item - Building Cable Connector Metallic Sheath Cable Connector
Style - Connector Straight
Material - Cable Connector Die Cast Zinc
Trade Size - Metallic Building Cable Connector 1"
Box Connection 1" MNPT
Cable Clamping Method 2 Screws
Insulated No
Use With - Metallic Building Cable AC/HCF, MC, MC/HCF, MCI-A, Flexible Conduit
Description/Special Features Includes Additional End Stop Bushings
Standards UL Listed File No. E 18304, CSA File No. LR49636 RoHS Compliance
Cable Opening Min. 0.780"
Cable Opening Max. 1.120"
* This product's country of origin is subject to change

Welcome Sign In