Check Availability
  • ARLINGTON 

    Connector, Die Cast Zinc, 3/8" Conduit Size, 3/8" NPT Size

  • Item # 4JWE6
  • Mfr. Model # 3838AST
Connector, Die Cast Zinc, 3/8" Conduit Size, 3/8" NPT Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Snap2It® duplex connector features die-cast zinc construction and polypropylene insulation. It also offers toolless installation with a snap-on design for a tight hold. Use with steel and aluminum jacketed cables.
Show More Close
 

Technical Specifications

Item # 4JWE6
Mfr. Model # 3838AST
UNSPSC #39121311
Catalog Page 324
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Connector
Fitting Sub-Category Straight Connectors
Conduit Size 3/8"
Cable Opening Min. 0.405"
Cable Opening Max. 0.612"
Knockout Size 1/2"
Insulated Yes
Insulation Type Polypropylene
NPT Size 3/8"
Material Die Cast Zinc
For Use With MC/HCF Steel and Aluminum Cable, AC/HCF Steel and Aluminum Cable, Flexible Metal Conduit Steel and Aluminum (Regular and Reduced Wall), MC Cable Continuous Corrugated Aluminum
Standards UL Listed File No. E 18304, CSA File No. LR49636 RoHS Compliance
* This product's country of origin is subject to change

Compliance and Restrictions