Check Availability
  • ARLINGTON 

    Conduit Hanger, 2" Nominal Conduit/Pipe, Nylon, 1 EA

  • Item # 6XXE0
  • Mfr. Model # NM2050
Conduit Hanger, 2" Nominal Conduit/Pipe, Nylon, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Conduit snaps into hanger and locks in place, for horizontal or vertical mounting. Suitable for PVC conduit, rigid conduit, or thinwall. UV rated for outdoor applications.
Show More Close
 

Technical Specifications

Item # 6XXE0
Mfr. Model # NM2050
UNSPSC #39121701
Catalog Page 315
Shipping Weight 0.06 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Conduit Hanger
Material Nylon
Nominal Conduit/Pipe 2"
For Use With Studs, Struts, and Threaded Rods
Finish None
Flange Thickness 1/4"
Length 3.5"
Height 0.9"
Width 3.0"
Description/Special Features Corrosion Resistant, Automatic Lock
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.