Check Availability
  • ARLINGTON 

    Conduit Hanger, 1/2" Nominal Conduit/Pipe, Nylon, 1 EA

  • Item # 6XXD2
  • Mfr. Model # NM2005
Conduit Hanger, 1/2" Nominal Conduit/Pipe, Nylon, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Conduit snaps into hanger and locks in place, for horizontal or vertical mounting. Corrosion resistant with a nonmetallic finish. Suitable for PVC conduit, rigid conduit, or thinwall. UV rated for outdoor applications.
Show More Close
 

Technical Specifications

Item # 6XXD2
Mfr. Model # NM2005
UNSPSC #39121701
Catalog Page 315
Shipping Weight 0.01 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Conduit Hanger
Material Nylon
Nominal Conduit/Pipe 1/2"
For Use With Studs, Struts, and Threaded Rods
Finish None
Flange Thickness 1/4"
Length 1.6"
Height 0.8"
Width 1.1"
Description/Special Features Corrosion Resistant, Automatic Lock
* This product's country of origin is subject to change

Compliance and Restrictions