Check Availability
  • ARLINGTON 

    Liquid Tight Cord Connector, 0.10" to 0.30" Cord Dia., 1/2" MNPT Box Connection

  • Item # 4JWN6
  • Mfr. Model # LPCG503Z
Liquid Tight Cord Connector, 0.10" to 0.30" Cord Dia., 1/2" MNPT Box Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Arlington liquid-tight cord connector features a gripping grommet that delivers superior pullout resistance. This low-profile strain-relief cord grip with sealing ring and locknut assures a liquid-tight seal with nonthreaded openings. CSA Certified.
Show More Close
 

Technical Specifications

Item # 4JWN6
Mfr. Model # LPCG503Z
UNSPSC #39121719
Catalog Page 326
Shipping Weight 0.15 lbs
Country of Origin USA *
Item - Cord Connector Liquid Tight Cord Connector
Cord Dia. Range 0.10" to 0.30"
Box Connection 1/2" MNPT
Material - Cord Connector Die Cast Zinc
Material - External Strain Relief No External Strain Relief
Gland Color Code No Code
Body Color - Cord Connector Silver
Number of Cords 1
Style - Connector Straight
Strain Relief Type No External Strain Relief
Length - External Strain Relief No External Strain Relief
Length - Box to End of Connector 1.79"
Insulated No
Hazardous Location Rating Not Rated
Standards UL E105706, UL Not Applicable for .100 to .195 Diameter Wire, CSA LR49636
* This product's country of origin is subject to change

Compliance and Restrictions