Check Availability
  • ARLINGTON 

    Bushing, Anti-Short, 1/2 In, Plastic, PK50

  • Item # 4JWR6
  • Mfr. Model # AS3G
Bushing, Anti-Short, 1/2 In, Plastic, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use with armored cable and MC and flexible metal conduit, this anti-short bushing helps to protect against abrasion when pulling cable.
Show More Close
 

Technical Specifications

Item # 4JWR6
Mfr. Model # AS3G
UNSPSC #39121312
Catalog Page 324
Shipping Weight 0.05 lbs
Country of Origin Canada *
Item Anti-Short Bushing
Trade Size 1/2"
Cable Size - Anti-Short Bushing (4) 10 ga., (2) 8 ga., (3) 8 ga., (1) 1 ga.
Material Plastic
For Use With Armored Cable, M/C and Flexible Metal Conduit
Max. Dia. - Anti-Short Bushing 1.13"
Standards UL Listed File No. E62807, CSA File No. LR49636
* This product's country of origin is subject to change

Compliance and Restrictions