Check Availability
  • ARLINGTON 

    1-1/2" EMT Insulating Bushing, 5/8" Overall Length

  • Item # 4JWP7
  • Mfr. Model # EMT150
1-1/2" EMT Insulating Bushing, 5/8" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this fitting to couple, connect, fasten, or ground conduit or cables.
Show More Close
 

Technical Specifications

Item # 4JWP7
Mfr. Model # EMT150
UNSPSC #39121312
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Insulating Bushing
For Conduit Type EMT
Conduit Fitting Type Bushing
Conduit Trade Size 1-1/2"
Conduit Fitting Material Plastic
Overall Length 5/8"
For Use With EMT Conduit
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.