Check Availability
  • ARIES FILTERWORKS 

    Water Purification System, 90 psi

  • Item # 44C711
  • Mfr. Model # GMB-105
Water Purification System, 90 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Aries Filterworks Gemini ultra high-purity water system produces up to 3.7L per minute of 18.2 megohm, 0.2 micron filtered water for laboratory, industrial, and commercial applications. The ultrapure water quality is maintained with 3-pass UV in the recirculation loop, as well as a UV-sterilized dispense port. PLC controlled with a touch panel to easily program automatic dispensing of user-defined batches. Ideal for filling containers or carboys. Includes 0.05 micron inline ultrafilter. Filter cartridges are sold separately.
Show More Close
 

Technical Specifications

Item # 44C711
Mfr. Model # GMB-105
UNSPSC #47101514
Catalog Page 635
Shipping Weight 44.15 lbs
Country of Origin USA *
Item Water Purification System
Inlet Pipe Size 3/8" OD Tube
Outlet Pipe Size 3/8" OD Tube Open Port
Max. Inlet Pressure Range 90 psi
Purified Water Resistivity 18.2 megohms
Water Type Type I
Max. Output Flow 3Lpm
Voltage 120VAC
Inlet Water Temp. Range 100 Degrees F
Total Organic Carbons 5-10 ppb
Bacteria Removal Less Than 10CFU/1000mL
Endotoxins, RNase/DNase Removal Yes
Particulate Removal 0.05 Micron
Application Reagent Grade Solution Make-Up Ion Chromatography, Instrument Feed, Hydrogen Generator, General Lab Water Purification, Clincal Diagnostic, Mass Spectroscopy, Microbiology, Trace Metals, Rnase / Endotoxin Free Water
Includes 0.05 Micron Ultrafilter and Sterilizing UV
* This product's country of origin is subject to change

Compliance and Restrictions