Check Availability
  • ARIES FILTERWORKS 

    Water Purification Sys, Type I Remote UF

  • Item # 48GE23
  • Mfr. Model # PHX-BC-R-1
Water Purification Sys, Type I Remote UF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Aries Filterworks Phoenix Biochem Type I ultrapure water system with Ultrafilter (UF) includes remote configuration with a main control module mounted on a reticulating wall bracket. The fully recirculating water system features touch panel display, batch programming, and leak detection. Filter cartridges and replacement cartridges are available separately.
Show More Close
 

Technical Specifications

Item # 48GE23
Mfr. Model # PHX-BC-R-1
UNSPSC #47101514
Catalog Page 635
Shipping Weight 48.2 lbs
Country of Origin USA *
Item Water Purification System
Inlet Pipe Size 3/8" OD Tube
Max. Inlet Pressure Range 20 to 90 psi
Purified Water Resistivity 18.2 megohms
Water Type Type I Remote w/ UF
Max. Output Flow 2.5Lpm
Voltage 120VAC
Inlet Water Temp. Range 40 - 100 Degrees F
Total Organic Carbons Less Than10 ppb
Bacteria Removal Less Than1CFU/ml
Endotoxins, RNase/DNase Removal Removed When Fitted with PF-00-7101 Filter
Particulate Removal 0.2 Micron
Application Laboratory
Includes System and Manual, Does Not Include Cartridges or Filters,Biochem System, Remote Dispense
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms