This item has been discontinued.  For alternate products call 1-800-217-6872.

  • ARIENS 

    Walk Behind String Trimmer, 22" Cutting Width, Engine Displacement: 149cc, Drive Type: Push

  • Item # 45AE80
  • Mfr. Model # 946154
  • (17)
Walk Behind String Trimmer, 22" Cutting Width, Engine Displacement: 149cc, Drive Type: Push

This item can only be shipped via ground shipping.

Product Details

This walk-behind, powered string trimmer is designed to clear areas full of brush, high grass, and tough weeds.
Show More Close
 

Technical Specifications

Item # 45AE80
Mfr. Model # 946154
UNSPSC #27112712
Shipping Weight 87.0 lbs
Country of Origin USA *
Item Walk Behind String Trimmer
Cutting Width 22"
Engine Displacement 149cc
Engine Kohler XT-650
Drive Type Push
Fuel Tank Capacity 0.37 gal.
Anti Vibration Handle Yes
Line Diameter 0.155"
Wheel Dia. 2"
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.

This item is restricted for international sale.