Check Availability
  • ARIENS 

    Scraper Blade,Fits Ariens

  • Item # 59LJ36
  • Mfr. Model # 00661159
Scraper Blade,Fits Ariens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 59LJ36
Mfr. Model # 00661159
UNSPSC #0
Shipping Weight 2.37 lbs
Country of Origin USA *
Item Scraper Blade
For Use With Mfr. Model Number 921003, 921003, 921006, 921006, 921009, 921009, 921013, 921013, 921013, 921013, 921013, 921013, 921016, 921016, 921018, 921018, 921018, 921018, 921018, 921018, 921020, 921020, 921029, 921029, 921029, 921032, 921032, 921032, 921032, 921040, 921040, 921040, 921047, 921047, 921047, 921049, 921049, 921051, 921051, 921307, 921307, 921315, 921315, 921320, 921320, 921320, 921320, 921325
Fits Brand Ariens
For Use With Snow Blowers
Application Snow Removal
Length 30"
Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms