Check Availability
  • ARIENS 

    Friction Disk Frive Assembly, Fits Ariens

  • Item # 59LJ46
  • Mfr. Model # 06900304
Friction Disk Frive Assembly, Fits Ariens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 59LJ46
Mfr. Model # 06900304
UNSPSC #0
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Friction Disk Frive Assembly
For Use With Mfr. Model Number 916003, 916003, 916003, 916003, 916003, 916003, 916302, 920001, 920001, 920001, 920002, 920003, 920003, 920006, 920006, 920007, 920007, 920008, 920008, 920010, 920010, 920012, 920012, 920013, 920013, 920013, 920013, 920013, 920013, 920013, 920013, 920013, 920014, 920014, 920014, 920014, 920014, 920014, 920014, 920015, 920015, 920016, 920300, 920301, 920302, 920303, 920303, 920304, 920305, 920306, 920307, 920308, 920309, 920310, 920311
Fits Brand Ariens
For Use With Snow Blowers and Snow Brushes
Application Snow Removal
Length 28"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms