This item has been discontinued.  For alternate products call 1-800-217-6872.

  • Forklift Lifting Beams and Hooks
  • ARCHER 

    Double Fork, Single Swivel Hook Steel Forklift Sleeve with 1500 lb. Load Capacity

  • Item # 485V58
  • Mfr. Model # AFS001
Double Fork, Single Swivel Hook Steel Forklift Sleeve with 1500 lb. Load Capacity

Technical Specifications

Item # 485V58
Mfr. Model # AFS001
UNSPSC #24101629
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Forklift Sleeve
Style Double Fork, Single Swivel Hook
Load Capacity 1500 lb.
Color Silver
Fork Pocket Size 6-1/2" W
Material Steel
Hook Opening 1-1/2"
Includes 4 ft. Nylon Barrier Strap, 4 ft. Safety Strap
Overall Height 9"
Overall Width 4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: China and Russian Federation .

This item is restricted for international sale.