Check Availability
  • ARC ABRASIVES 

    Sanding Belt, 24" Length, 4" Width, Ceramic, 100 Grit, Fine, Coated, 1EA

  • Item # 30MK17
  • Mfr. Model # 71-040024007
Sanding Belt, 24" Length, 4" Width, Ceramic, 100 Grit, Fine, Coated, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This sanding belt features a coated abrasive made from a proprietary grain mix combined with 2 grinding aids, for outstanding performance.
Show More Close
 

Technical Specifications

Item # 30MK17
Mfr. Model # 71-040024007
UNSPSC #31191507
Shipping Weight 0.85 lbs
Country of Origin South Korea *
Item Sanding Belt
Width 4"
Length 24"
Abrasive Type Coated
Abrasive Material Ceramic
Grit 100
Grade Fine
Color Yellow
Backing Weight Y
Backing Material Cloth
* This product's country of origin is subject to change