Check Availability
  • ARC ABRASIVES 

    Sanding Belt, 24" Length, 4" Width, Ceramic, 60 Grit, Medium, Coated, EA1

  • Item # 30MK15
  • Mfr. Model # 71-040024005
Sanding Belt, 24" Length, 4" Width, Ceramic, 60 Grit, Medium, Coated, EA1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This sanding belt features a coated abrasive made from a proprietary grain mix combined with 2 grinding aids, for outstanding performance.
Show More Close
 

Technical Specifications

Item # 30MK15
Mfr. Model # 71-040024005
UNSPSC #31191507
Shipping Weight 0.23 lbs
Country of Origin South Korea *
Item Sanding Belt
Width 4"
Length 24"
Abrasive Type Coated
Abrasive Material Ceramic
Grit 60
Grade Medium
Color Yellow
Backing Weight Y
Backing Material Cloth
* This product's country of origin is subject to change