Check Availability
  • ARC ABRASIVES 

    Sanding Belt, 21" Length, 1-1/8" Width, Aluminum Oxide, 100 Grit, Fine, Coated, PK10

  • Item # 1PMN2
  • Mfr. Model # 11-7020807
Sanding Belt, 21" Length, 1-1/8" Width, Aluminum Oxide, 100 Grit, Fine, Coated, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1PMN2
Mfr. Model # 11-7020807
UNSPSC #31191507
Shipping Weight 0.35 lbs
Country of Origin South Korea *
Item Sanding Belt
Width 1-1/8"
Length 21"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Grit 100
Grade Fine
Color Brown
Backing Weight X
Backing Material Cloth
* This product's country of origin is subject to change

Alternate Search Terms