Check Availability
  • ARC ABRASIVES 

    Coated Aluminum Oxide Mounted Flap Wheel 3" Dia. Straight Shank, 2" Face Width

  • Item # 1GEW8
  • Mfr. Model # 11419
Coated Aluminum Oxide Mounted Flap Wheel 3" Dia. Straight Shank, 2" Face Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1GEW8
Mfr. Model # 11419
UNSPSC #31191602
Shipping Weight 0.4 lbs
Country of Origin China *
Item Mounted Flap Wheel
Item - Flap Wheels Mounted Flap Wheel
Shank Type Straight
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Diameter 3"
Face Width 2"
Abrasive Shank Size 1/4"
Abrasive Grit 120
Abrasive Grade Medium
Max. RPM 9,000
* This product's country of origin is subject to change