Check Availability
  • ARC ABRASIVES 

    Coated Aluminum Oxide Mounted Flap Wheel 3" Shank, 1" Face Width

  • Item # 1GEW5
  • Mfr. Model # 11399
Coated Aluminum Oxide Mounted Flap Wheel 3" Shank, 1" Face Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1GEW5
Mfr. Model # 11399
UNSPSC #31191602
Shipping Weight 0.21 lbs
Country of Origin China *
Item Mounted Flap Wheel
Item - Flap Wheels Mounted Flap Wheel
Shank Type Straight
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Diameter 3"
Face Width 1"
Abrasive Shank Size 1/4"
Abrasive Grit 320
Abrasive Grade Very Fine
Max. RPM 20,000
* This product's country of origin is subject to change