Check Availability
  • ARC ABRASIVES 

    Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 2" Dia., 1" Face Width,

  • Item # 1GEU4
  • Mfr. Model # 11291
Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 2" Dia., 1" Face Width,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1GEU4
Mfr. Model # 11291
UNSPSC #31191602
Shipping Weight 0.11 lbs
Country of Origin China *
Item Mounted Flap Wheel
Item - Flap Wheels Mounted Flap Wheel
Shank Type Straight
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Diameter 2"
Face Width 1"
Abrasive Shank Size 1/4"
Abrasive Grit 180
Abrasive Grade Fine
Max. RPM 25,000
* This product's country of origin is subject to change