Check Availability
  • ARC ABRASIVES 

    Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 1-1/2"

  • Item # 1GEP9
  • Mfr. Model # 11222
Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 1-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1GEP9
Mfr. Model # 11222
UNSPSC #31191602
Shipping Weight 0.07 lbs
Country of Origin China *
Item Mounted Flap Wheel
Item - Flap Wheels Mounted Flap Wheel
Shank Type Straight
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Diameter 1-1/2"
Face Width 3/4"
Abrasive Shank Size 1/4"
Abrasive Grit 80
Abrasive Grade Coarse
Max. RPM 25,000
* This product's country of origin is subject to change

Alternate Search Terms