Check Availability
  • ARC ABRASIVES 

    Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 3/4" Dia., 5/8" Face Width,

  • Item # 1GEK8
  • Mfr. Model # 11133
Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 3/4" Dia., 5/8" Face Width,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1GEK8
Mfr. Model # 11133
UNSPSC #31191602
Shipping Weight 0.03 lbs
Country of Origin China *
Item Mounted Flap Wheel
Item - Flap Wheels Mounted Flap Wheel
Shank Type Straight
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Diameter 3/4"
Face Width 5/8"
Abrasive Shank Size 1/4"
Abrasive Grit 120
Abrasive Grade Medium
Max. RPM 35,000
* This product's country of origin is subject to change

Alternate Search Terms