Check Availability
  • ARC ABRASIVES 

    9-1/8" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 50 Grit Aluminum Oxide, 1 EA

  • Item # 35NM82
  • Mfr. Model # 36936
9-1/8" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 50 Grit Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These general purpose fiber discs feature aluminum oxide abrasive material. They are designed for applications such as weld removal, grinding, blending, and polishing.
Show More Close
 

Technical Specifications

Item # 35NM82
Mfr. Model # 36936
UNSPSC #31191506
Shipping Weight 5.75 lbs
Country of Origin Canada *
Item Fiber Disc
Disc Diameter 9-1/8"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Abrasive Grit 50
Abrasive Grade Coarse
Disc Backing Material Fiber
Backing Weight Y
Max. RPM 6000
Series PREDATOR(TM)
Color Brown
Vacuum Hole Design Non-Vacuum
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In