Check Availability
  • ARC ABRASIVES 

    8" Non-Woven Hook-and-Loop Sanding Disc, Very Fine Grade, Aluminum Oxide

  • Item # 1GLX5
  • Mfr. Model # 62027
8" Non-Woven Hook-and-Loop Sanding Disc, Very Fine Grade, Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1GLX5
Mfr. Model # 62027
UNSPSC #31191505
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Hook-and-Loop Sanding Disc
Abrasive Type Non-Woven
Vacuum Hole Design Non-Vacuum
Disc Diameter 8"
Abrasive Grade Very Fine
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Series ZK
Color Blue
* This product's country of origin is subject to change