Check Availability
  • ARC ABRASIVES 

    7" Flap Disc, Type 29, 5/8"-11 Mounting Hole, Coarse, 50 Grit Ceramic, 1 EA

  • Item # 30MT76
  • Mfr. Model # 71-10858AF
7" Flap Disc, Type 29, 5/8"-11 Mounting Hole, Coarse, 50 Grit Ceramic, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This flap disc features a premium, ceramic-blend abrasive glued to a tough fiberglass backing. The self-sharpening grains aim to provide extremely fast weld removal and long service life. Use as an alternative to full-ceramic abrasives on mild steel.
Show More Close
 

Technical Specifications

Item # 30MT76
Mfr. Model # 71-10858AF
UNSPSC #31191506
Catalog Page 2379
Shipping Weight 0.01 lbs
Country of Origin South Korea *
Item Flap Disc
Abrasive Disc Type Type 29
Disc Diameter 7"
Mounting Hole Size 5/8"-11
Abrasive Grit 50
Abrasive Grade Coarse
Disc Backing Material Fiberglass
Abrasive Material Ceramic
Series PREDATOR(TM)
Backing Weight Y
Max. RPM 8600
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.