Check Availability
  • ARC ABRASIVES 

    7" Coated Fiber Disc, 5/8" Mounting Hole Size, Extra Coarse, 36 Grit Ceramic, 25 PK

  • Item # 48WL44
  • Mfr. Model # 71-075802K
7" Coated Fiber Disc, 5/8" Mounting Hole Size, Extra Coarse, 36 Grit Ceramic, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

An economical choice for edge chamfering/beveling and weld blending on stainless steel, high tensile alloys, and ferrous and/or non-ferrous metals, such as iron, steel, welds, cast-iron, etc. The coated ceramic abrasive is bonded to a blended fiber disc for extremely long life.
Show More Close
 

Technical Specifications

Item # 48WL44
Mfr. Model # 71-075802K
UNSPSC #31191506
Shipping Weight 2.68 lbs
Country of Origin South Korea *
Item Fiber Disc
Disc Diameter 7"
Mounting Hole Size 5/8"
Abrasive Type Coated
Abrasive Material Ceramic
Abrasive Grit 36
Abrasive Grade Extra Coarse
Disc Backing Material Fiber
Max. RPM 8600
Series PREDATOR(TM)
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions