Check Availability
  • ARC ABRASIVES 

    6" Hook-and-Loop Disc Backup Pad, 5/8"-11 Threaded Arbor Hole Back Mount, 4800 Max. RPM, 1 EA

  • Item # 1GLY2
  • Mfr. Model # 11-53906SH
6" Hook-and-Loop Disc Backup Pad, 5/8"-11 Threaded Arbor Hole Back Mount, 4800 Max. RPM, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1GLY2
Mfr. Model # 11-53906SH
UNSPSC #31191505
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Disc Backup Pad
Disc Diameter 6"
Face Mounting Type Hook-and-Loop
Back Mounting Type Threaded Arbor Hole
Back Mounting Size 5/8"-11
Max. RPM 4800
Density Medium
Vacuum Hole Design Non-Vacuum
Body Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close