Check Availability
  • ARC ABRASIVES 

    5" Disc Backup Pad, 5/8"-11 Threaded Arbor Hole Back Mount, 13,000 Max. RPM, 1 EA

  • Item # 36H254
  • Mfr. Model # 11-50404-1
5" Disc Backup Pad, 5/8"-11 Threaded Arbor Hole Back Mount, 13,000 Max. RPM, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36H254
Mfr. Model # 11-50404-1
UNSPSC #31191506
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Disc Backup Pad
Disc Diameter 5"
Back Mounting Type Threaded Arbor Hole
Back Mounting Size 5/8"-11
Max. RPM 13,000
Vacuum Hole Design Non-Vacuum
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms