Check Availability
  • ARC ABRASIVES 

    5" Coated Sanding Disc Roll, 180 Grit, Fine Grade, Aluminum Oxide, 1 EA

  • Item # 36H242
  • Mfr. Model # 11-34954
5" Coated Sanding Disc Roll, 180 Grit, Fine Grade, Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36H242
Mfr. Model # 11-34954
UNSPSC #31191506
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Sanding Disc Roll
Abrasive Type Coated
Disc Diameter 5"
Abrasive Grit 180
Abrasive Grade Fine
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Backing Weight D
Color White
Discs per Roll 125
* This product's country of origin is subject to change

Compliance and Restrictions