Check Availability
  • ARC ABRASIVES 

    5" Coated Hook-and-Loop Sanding Disc, 40 Abrasive Grit, Coarse Grade, Ceramic

  • Item # 34TH16
  • Mfr. Model # 71-30439V
5" Coated Hook-and-Loop Sanding Disc, 40 Abrasive Grit, Coarse Grade, Ceramic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These sanding discs feature a ceramic, closed-coat abrasive and a premium cloth backing that helps them last up to 10 to 20 times longer than similar discs on mild steel, high alloy, and stainless steel. They feature PSA (pressure-sensitive adhesive) backings to enable quick disc changes. The 3X Performance coating offers improved performance when working with soft metals and aggressive applications, including weld, flash, and gate removal.
Show More Close
 

Technical Specifications

Item # 34TH16
Mfr. Model # 71-30439V
UNSPSC #31191506
Shipping Weight 0.11 lbs
Country of Origin South Korea *
Item Hook-and-Loop Sanding Disc
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 40
Abrasive Grade Coarse
Abrasive Material Ceramic
Disc Backing Material Cloth
Backing Weight Y
Series Arc Predator
Color Yellow
* This product's country of origin is subject to change

Compliance and Restrictions