Check Availability
  • ARC ABRASIVES 

    4" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Extra Coarse, Aluminum Oxide, 1 EA

  • Item # 1PJP6
  • Mfr. Model # 59381CM
4" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Extra Coarse, Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1PJP6
Mfr. Model # 59381CM
UNSPSC #31191506
Shipping Weight 0.05 lbs
Country of Origin Italy *
Item Quick Change Disc
Abrasive Type Non-Woven
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 4"
Abrasive Grade Extra Coarse
Abrasive Material Aluminum Oxide
Disc Backing Material Cloth
Max. RPM 10,000
Series ZK
Color Brown
* This product's country of origin is subject to change