Check Availability
  • ARC ABRASIVES 

    4-1/2" Type 27 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 1/4"-Thick, 13,600 Max. RPM

  • Item # 20WU70
  • Mfr. Model # 845047801K
4-1/2" Type 27 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 1/4"-Thick, 13,600 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20WU70
Mfr. Model # 845047801K
UNSPSC #23131503
Shipping Weight 3.5 lbs
Country of Origin Thailand *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 1/4"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 13,600
Series PREDATOR(TM)
Grade Extra Coarse
* This product's country of origin is subject to change

Compliance and Restrictions