Check Availability
  • ARC ABRASIVES 

    4-1/2" Non-Woven Hook-and-Loop Sanding Disc, Coarse Grade, Aluminum Oxide

  • Item # 1GLV7
  • Mfr. Model # 62013
4-1/2" Non-Woven Hook-and-Loop Sanding Disc, Coarse Grade, Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These sanding discs use a hook-and-loop attachment method to adhere to the disc pad. The abrasives are incorporated into non-woven nylon fibers. They can be used to remove material such as paint or wood finish to make surfaces smoother for finishing, or rougher for gluing. Also suitable for removing surface defects, removing light burrs, removing parting lines or flashing, removing rust and corrosion, or removing paint or scale.
Show More Close
 

Technical Specifications

Item # 1GLV7
Mfr. Model # 62013
UNSPSC #31191505
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Hook-and-Loop Sanding Disc
Abrasive Type Non-Woven
Vacuum Hole Design Non-Vacuum
Disc Diameter 4-1/2"
Abrasive Grade Coarse
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Series ZK
Color Brown
* This product's country of origin is subject to change