Check Availability
  • ARC ABRASIVES 

    4-1/2" Non-Woven Hook-and-Loop Sanding Disc, Extra Coarse Grade, Aluminum Oxide

  • Item # 1GLV6
  • Mfr. Model # 62013-9
4-1/2" Non-Woven Hook-and-Loop Sanding Disc, Extra Coarse Grade, Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1GLV6
Mfr. Model # 62013-9
UNSPSC #31191505
Shipping Weight 0.07 lbs
Country of Origin Italy *
Item Hook-and-Loop Sanding Disc
Abrasive Type Non-Woven
Vacuum Hole Design Non-Vacuum
Disc Diameter 4-1/2"
Abrasive Grade Extra Coarse
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Series ZK
Color Brown
* This product's country of origin is subject to change