Check Availability
  • ARC ABRASIVES 

    4-1/2" Hook-and-Loop Disc Backup Pad, 5/8"-11 Threaded Arbor Hole Back Mount, 10,000 Max. RPM, 1 EA

  • Item # 1GLX9
  • Mfr. Model # 11-53904Z3
4-1/2" Hook-and-Loop Disc Backup Pad, 5/8"-11 Threaded Arbor Hole Back Mount, 10,000 Max. RPM, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1GLX9
Mfr. Model # 11-53904Z3
UNSPSC #31191505
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Disc Backup Pad
Disc Diameter 4-1/2"
Face Mounting Type Hook-and-Loop
Back Mounting Type Threaded Arbor Hole
Back Mounting Size 5/8"-11
Max. RPM 10,000
Density Medium
Vacuum Hole Design Non-Vacuum
Body Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions