Check Availability
  • ARC ABRASIVES 

    4-1/2" Coated Fiber Disc, 7/8" Mounting Hole Size, Extra Coarse, 36 Grit Aluminum Oxide, 25 PK

  • Item # 20WU67
  • Mfr. Model # 37111K
4-1/2" Coated Fiber Disc, 7/8" Mounting Hole Size, Extra Coarse, 36 Grit Aluminum Oxide, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These general purpose fiber discs feature aluminum oxide abrasive material. They are designed for applications such as weld removal, grinding, blending, and polishing.
Show More Close
 

Technical Specifications

Item # 20WU67
Mfr. Model # 37111K
UNSPSC #31191506
Shipping Weight 1.45 lbs
Country of Origin South Korea *
Item Fiber Disc
Disc Diameter 4-1/2"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Abrasive Grit 36
Abrasive Grade Extra Coarse
Disc Backing Material Fiber
Backing Weight YY
Max. RPM 11,000
Series Aluminum Oxide
Color Maroon
Vacuum Hole Design Non-Vacuum
* This product's country of origin is subject to change