Check Availability
  • ARC ABRASIVES 

    3" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Very Fine, Aluminum Oxide, 1 EA

  • Item # 3HB57
  • Mfr. Model # 59363
3" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Very Fine, Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Resists loading and overcutting. Evercoating provides improved performance in deburring at up to 20,000 rpm.
Show More Close
 

Technical Specifications

Item # 3HB57
Mfr. Model # 59363
UNSPSC #31191506
Shipping Weight 0.05 lbs
Country of Origin China *
Item Quick Change Disc
Abrasive Type Non-Woven
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 3"
Abrasive Grade Very Fine
Abrasive Material Aluminum Oxide
Max. RPM 20,000
Series ZK
Color Blue
* This product's country of origin is subject to change