Check Availability
  • ARC ABRASIVES 

    3" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Medium, Aluminum Oxide, 1 EA

  • Item # 3HB56
  • Mfr. Model # 59362
3" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Medium, Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Resists loading and overcutting. Evercoating provides improved performance in deburring at up to 20,000 rpm.
Show More Close
 

Technical Specifications

Item # 3HB56
Mfr. Model # 59362
UNSPSC #31191506
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Non-Woven
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 3"
Abrasive Grade Medium
Abrasive Material Aluminum Oxide
Max. RPM 20,000
Series ZK
Color Maroon
* This product's country of origin is subject to change