Check Availability
  • ARC ABRASIVES 

    3" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Extra Coarse, Aluminum Oxide, 1 EA

  • Item # 1PJP4
  • Mfr. Model # 59361CM
3" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Extra Coarse, Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Resists loading and overcutting. Evercoating provides improved performance in deburring at up to 20,000 rpm.
Show More Close
 

Technical Specifications

Item # 1PJP4
Mfr. Model # 59361CM
UNSPSC #31191506
Shipping Weight 0.03 lbs
Country of Origin Italy *
Item Quick Change Disc
Abrasive Type Non-Woven
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 3"
Abrasive Grade Extra Coarse
Abrasive Material Aluminum Oxide
Disc Backing Material Cloth
Max. RPM 20,000
Series ZK
Color Brown
* This product's country of origin is subject to change